Motion
08252140

Made in USA
08252140

2-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11680743
MFR #08252140
List Price$139.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08252140

2-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11680743
MFR #08252140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.25/each for your price

Overview

Mfr description
08252140 08252140 2 1/2" FLYCUTTERS

Specifications

  • Head Diameter
    2-1/2 in
  • Includes
    No Bit
  • Number Of Bits Included
    1
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Tool Bit Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text