Motion
08252157

Made in USA
08252157

3 Piece, 3/4" Shank Diam, 1-1/2" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/8 to 1/2" Tool Bit, Multiple Head Diams, Includes Wood Block
MI ITEM #11680744
MFR #08252157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08252157

3 Piece, 3/4" Shank Diam, 1-1/2" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/8 to 1/2" Tool Bit, Multiple Head Diams, Includes Wood Block
MI ITEM #11680744
MFR #08252157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08252157 08252157 3 PIECE SET FLYCUTTERS

Specifications

  • Head Diameter
    1-1/2, 2, 2-1/2 in
  • Head Diameter Range
    1-1/2 in~2-1/2 in
  • Includes
    No Bits, Wood Block
  • Number Of Bits Included
    1
  • Number Of Pieces
    3
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Tool Bit Size Range
    3/8 in~1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text