Motion
08271314

Made in USA
08271314

Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2.2" OAL, For 1/4" Cutter Hole Diam
Mi Item #11680745
MFR #08271314
Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08271314

Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2.2" OAL, For 1/4" Cutter Hole Diam
Mi Item #11680745
MFR #08271314

Mfr description
08271314 08271314 1/4" GENERAL PURPOSE R
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.65/each

Specifications

Dimensions

  • Arbor Diameter
    0.2500 in
  • For Cutter Hole Diameter
    1/4 in
  • Head Diameter
    1/2 in
  • Overall Length
    2.7800 in
  • Shank Diameter
    1/2 in

Details

  • Milling Arbor Style
    General Purpose
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)