Motion
08271330

Made in USA
08271330

Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2.45" OAL, For 1/2" Cutter Hole Diam
Mi Item #11680747
MFR #08271330
Price$155.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08271330

Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2.45" OAL, For 1/2" Cutter Hole Diam
Mi Item #11680747
MFR #08271330

Mfr description
08271330 08271330 1/2" GENERAL PURPOSE R
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.55/each

Specifications

Dimensions

  • Arbor Diameter
    0.5000 in
  • For Cutter Hole Diameter
    1/2 in
  • Head Diameter
    3/4 in
  • Overall Length
    3.1650 in
  • Shank Diameter
    1/2 in

Details

  • Milling Arbor Style
    General Purpose
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)