Motion
08271355

Made in USA
08271355

Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.53" OAL, For 1" Cutter Hole Diam
MI ITEM #11680749
MFR #08271355
List Price$197.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08271355

Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.53" OAL, For 1" Cutter Hole Diam
MI ITEM #11680749
MFR #08271355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.15/each for your price

Overview

Mfr description
08271355 08271355 1" GENERAL PURPOSE REA
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Specifications

  • Arbor Diameter
    1.0000 in
  • For Cutter Hole Diameter
    1 in
  • Head Diameter
    1-1/2 in
  • Milling Arbor Style
    General Purpose
  • Overall Length
    3.9400 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Type
    Slitting/Slotting Saw Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text