Motion
08271371

Made in USA
08271371

1/2 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 2.2, 2.32, 2.45 Inch Long, 1/2 Inch Shank Diameter, 0.5, 0.62, 0.75 Inch Head Diameter
Mi Item #11680751
MFR #08271371
Price$392.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08271371

1/2 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 2.2, 2.32, 2.45 Inch Long, 1/2 Inch Shank Diameter, 0.5, 0.62, 0.75 Inch Head Diameter
Mi Item #11680751
MFR #08271371

Mfr description
08271371 08271371 1/4 - 1/2" SET REACH A
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$392.83/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/4; 3/8; 1/2 in
  • Head Diameter
    0.5000, 0.6200, 0.7500 in
  • Maximum Shank Diameter
    0.5000 in
  • Minimum Shank Diameter
    0.5000 in
  • Overall Length
    2.2000, 2.3200, 2.4500 in
  • Shank Diameter
    1/2

Details

  • Number Of Pieces
    3
  • Set Type
    Slitting/Slotting Saw Arbor
  • Shank Type
    Straight Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)