Motion
08271389

Made in USA
08271389

3/4 Inch Shank Diameter, 5/8 and 1-1/4 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 3.03, 3.53, 3.78 Inch Long, 3/4 Inch Shank Diameter, 1., 1.5, 1.75 Inch Head Diameter
MI ITEM #11680752
MFR #08271389
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08271389

3/4 Inch Shank Diameter, 5/8 and 1-1/4 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 3.03, 3.53, 3.78 Inch Long, 3/4 Inch Shank Diameter, 1., 1.5, 1.75 Inch Head Diameter
MI ITEM #11680752
MFR #08271389

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08271389 08271389 5/8 - 1 1/4" SET REACH
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • For Cutter Hole Diameter
    5/8; 1; 1-1/4 in
  • Head Diameter
    1.0000, 1.5000, 1.7500 in
  • Maximum Shank Diameter
    0.7500 in
  • Minimum Shank Diameter
    0.7500 in
  • Number Of Pieces
    3
  • Overall Length
    3.0300, 3.5300, 3.7800 in
  • Set Type
    Slitting/Slotting Saw Arbor
  • Shank Diameter
    3/4
  • Shank Type
    Straight Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text