Motion
08271421

Made in USA
08271421

Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.03" OAL, For 5/8" Cutter Hole Diam
MI ITEM #11680756
MFR #08271421
List Price$603.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08271421

Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.03" OAL, For 5/8" Cutter Hole Diam
MI ITEM #11680756
MFR #08271421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$603.40/each for your price

Overview

Mfr description
08271421 08271421 5/8" GOLD SERIES REACH
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Specifications

  • Arbor Diameter
    0.6750 in
  • For Cutter Hole Diameter
    5/8 in
  • Head Diameter
    1 in
  • Milling Arbor Style
    Ultra-Precision
  • Overall Length
    3.6520 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Tolerance
    0.0004 in
  • Type
    Slitting/Slotting Saw Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text