Motion
08272718

Made in USA
08272718

#6 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 4-5/8" Overall Length, Bright Finish, 0.153" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680805
MFR #08272718
List Price$64.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08272718

#6 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 4-5/8" Overall Length, Bright Finish, 0.153" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680805
MFR #08272718

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.55/each for your price

Overview

Mfr description
08272718 08272718 NO.6X.153PILOTX4-5/8"
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Aircraft Style
    No
  • Counterbore Diameter
    0.2440 in
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Size Compatibility
    #6
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Overall Length
    4-5/8 in
  • Pilot Diameter
    0.1530 in
  • Shank Diameter
    7/32 in
  • Shank Type
    Straight
  • Standard Or Oversized Pilot
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text