Motion
08272940

Made in USA
08272940

5/8" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 7-5/8" Overall Length, Bright Finish, 0.641" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680828
MFR #08272940
Price$231.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08272940

5/8" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 7-5/8" Overall Length, Bright Finish, 0.641" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680828
MFR #08272940

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$231.43/each

Specifications

Dimensions

  • Counterbore Diameter
    0.9610 in
  • Fastener Size Compatibility
    5/8 in
  • Overall Length
    7-5/8 in
  • Pilot Diameter
    0.6410 in
  • Shank Diameter
    5/8 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Shank Type
    Straight

Overview

Mfr description
08272940 08272940 5/8X.640PILOTX7-5/8" H
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought