Motion
08272973

Made in USA
08272973

3/4" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 7-3/4" Overall Length, Bright Finish, 0.765" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680831
MFR #08272973
List Price$245.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08272973

3/4" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 7-3/4" Overall Length, Bright Finish, 0.765" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680831
MFR #08272973

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$245.38/each for your price

Overview

Mfr description
08272973 08272973 3/4X.765PILOTX7-3/4" H
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Aircraft Style
    No
  • Counterbore Diameter
    1.1490 in
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Size Compatibility
    3/4 in
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Overall Length
    7-3/4 in
  • Pilot Diameter
    0.7650 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Standard Or Oversized Pilot
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text