Motion
08273013

Made in USA
08273013

1" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 8-1/2" Overall Length, Bright Finish, 1" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680835
MFR #08273013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08273013

1" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 8-1/2" Overall Length, Bright Finish, 1" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11680835
MFR #08273013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08273013 08273013 1X1.031PILOTX8-1/2" HS
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Aircraft Style
    No
  • Counterbore Diameter
    1.5080 in
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Size Compatibility
    1 in
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Overall Length
    8-1/2 in
  • Pilot Diameter
    1.0000 in
  • Shank Diameter
    1 in
  • Shank Type
    Straight
  • Standard Or Oversized Pilot
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text