Motion
08273021

Made in USA
08273021

#10 to #4 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Bright Finish, Oversize Pilot, 1/32" Oversize Increment, Straight Shank, 3 Flutes, 10 Piece Set
Mi Item #11680836
MFR #08273021
Price$1,002.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08273021

#10 to #4 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Bright Finish, Oversize Pilot, 1/32" Oversize Increment, Straight Shank, 3 Flutes, 10 Piece Set
Mi Item #11680836
MFR #08273021

Mfr description
08273021 08273021 10PCNO.4-1/2+1/32PILOT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,002.08/each

Specifications

Dimensions

  • Fastener Size Compatibility
    1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in
  • Max Fastener Size Comp
    1/2 in
  • Min Fastener Size Comp
    1/4 in

Details

  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number Of Pieces
    10
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)