Motion
08273039

Made in USA
08273039

#10 to #4 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Bright Finish, Oversize Pilot, 1/64" Oversize Increment, Straight Shank, 3 Flutes, 10 Piece Set
MI ITEM #11680837
MFR #08273039
Price$1,026.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08273039

#10 to #4 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Bright Finish, Oversize Pilot, 1/64" Oversize Increment, Straight Shank, 3 Flutes, 10 Piece Set
MI ITEM #11680837
MFR #08273039

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,026.78/each

Specifications

Dimensions

  • Fastener Size Compatibility
    1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in
  • Max Fastener Size Comp
    1/2 in
  • Min Fastener Size Comp
    1/4 in

Details

  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number Of Pieces
    10
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case

Overview

Mfr description
08273039 08273039 10PCNO.4-1/2+1/64PILOT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought