Motion
08273161

Made in USA
08273161

0.124" to 0.501", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11680840
MFR #08273161
Price$908.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08273161

0.124" to 0.501", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11680840
MFR #08273161

Mfr description
08273161 08273161 14PC.124-.501 SS STRFL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$908.28/each

Specifications

Dimensions

  • Largest Reamer Diameter
    0.5010 in
  • Reamer Diameter
    0.1240 in, 0.1260 in, 0.1865 in, 0.1885 in, 0.2490 in, 0.2510 in, 0.3135 in, 0.3740 in, 0.3760 in, 0.4365 in, 0.4385 in, 0.4990 in, 0.5010 in, 0.3115 in
  • Smallest Reamer Diameter
    0.1240 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Includes
    Over Under Size Reamer
  • Material
    High Speed Steel
  • Number Of Pieces
    14
  • Set Includes
    (14) Chucking Reamers
  • Shank Type
    Straight
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)