Motion
08273179

Made in USA
08273179

0.123" to 0.4995", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11680841
MFR #08273179
Price$908.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08273179

0.123" to 0.4995", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11680841
MFR #08273179

Mfr description
08273179 08273179 14PC.123-.4995SS STRFL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$908.15/each

Specifications

Dimensions

  • Largest Reamer Diameter
    0.4995 in
  • Reamer Diameter
    0.1230 in, 0.1247 in, 0.1855 in, 0.1870 in, 0.2480 in, 0.2495 in, 0.3105 in, 0.3120 in, 0.3730 in, 0.3745 in, 0.4355 in, 0.4370 in, 0.4980 in, 0.4995 in
  • Smallest Reamer Diameter
    0.1230 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Includes
    Dowel Pin Reamer
  • Material
    High Speed Steel
  • Number Of Pieces
    14
  • Shank Type
    Straight
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)