Motion
08367286

Made in USA
08367286

1-1/4" Shank Diam Straight Shank with Weldon Flat 1/2" Hole End Mill Holder/Adapter;6" Projection
MI ITEM #11680849
MFR #08367286
List Price$957.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08367286

1-1/4" Shank Diam Straight Shank with Weldon Flat 1/2" Hole End Mill Holder/Adapter;6" Projection
MI ITEM #11680849
MFR #08367286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$957.68/each for your price

Overview

Mfr description
08367286 08367286 1/2 DIA 9 OAL USA EXTE

Specifications

  • Hole Diameter
    1/2 in
  • Overall Length
    8.2500 in
  • Projection
    6.0000 in
  • Shank Diameter
    1-1/4 in
  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text