Motion
08367500

Made in USA
08367500

3/4" Shank Diam Straight Shank with Weldon Flat 1/8" Hole End Mill Holder/Adapter;2" Projection
MI ITEM #11680850
MFR #08367500
Price$443.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08367500

3/4" Shank Diam Straight Shank with Weldon Flat 1/8" Hole End Mill Holder/Adapter;2" Projection
MI ITEM #11680850
MFR #08367500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$443.40/each

Specifications

Dimensions

  • Hole Diameter
    1/8 in
  • Overall Length
    4.0000 in
  • Projection
    2.0000 in
  • Shank Diameter
    3/4 in

Details

  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No

Overview

Mfr description
08367500 08367500 1/8"X4" W/3/4"SH E/M E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought