Motion
08367567

Made in USA
08367567

3/4" Shank Diam Straight Shank with Weldon Flat 1/8" Hole End Mill Holder/Adapter;5" Projection
MI ITEM #11680853
MFR #08367567
List Price$620.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08367567

3/4" Shank Diam Straight Shank with Weldon Flat 1/8" Hole End Mill Holder/Adapter;5" Projection
MI ITEM #11680853
MFR #08367567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$620.05/each for your price

Overview

Mfr description
08367567 08367567 1/8"X7" W/3/4"SH E/M E

Specifications

  • Hole Diameter
    1/8 in
  • Overall Length
    7.0000 in
  • Projection
    5.0000 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text