Motion
08367583

Made in USA
08367583

3/4" Shank Diam Straight Shank with Weldon Flat 3/16" Hole End Mill Holder/Adapter;2" Projection
MI ITEM #11680854
MFR #08367583
List Price$392.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08367583

3/4" Shank Diam Straight Shank with Weldon Flat 3/16" Hole End Mill Holder/Adapter;2" Projection
MI ITEM #11680854
MFR #08367583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$392.98/each for your price

Overview

Mfr description
08367583 08367583 3/16"X4" W/3/4"SH E/M

Specifications

  • Hole Diameter
    3/16 in
  • Overall Length
    4.0000 in
  • Projection
    2.0000 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text