Motion
08367708

Made in USA
08367708

3/4" Shank Diam Straight Shank with Weldon Flat 3/16" Hole End Mill Holder/Adapter;4" Projection
Mi Item #11680857
MFR #08367708
Price$530.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08367708

3/4" Shank Diam Straight Shank with Weldon Flat 3/16" Hole End Mill Holder/Adapter;4" Projection
Mi Item #11680857
MFR #08367708

Mfr description
08367708 08367708 3/16"X6" W/3/4"SH E/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.60/each

Specifications

Dimensions

  • Hole Diameter
    3/16 in
  • Overall Length
    6.0000 in
  • Projection
    4.0000 in
  • Shank Diameter
    3/4 in

Details

  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)