Motion
08367740

Made in USA
08367740

3/4" Shank Diam Straight Shank with Weldon Flat 1/4" Hole End Mill Holder/Adapter;2" Projection
Mi Item #11680858
MFR #08367740
Price$413.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08367740

3/4" Shank Diam Straight Shank with Weldon Flat 1/4" Hole End Mill Holder/Adapter;2" Projection
Mi Item #11680858
MFR #08367740

Mfr description
08367740 08367740 1/4"X4" W/3/4"SH E/M E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.68/each

Specifications

Dimensions

  • Hole Diameter
    1/4 in
  • Overall Length
    4.0000 in
  • Projection
    2.0000 in
  • Shank Diameter
    3/4 in

Details

  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)