1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08368201
1" Shank Diam Straight Shank with Weldon Flat 3/8" Hole End Mill Holder/Adapter;2" Projection
MI ITEM #
11680867
MFR #
08368201
Price
$458.38
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 08368201
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08368201
1" Shank Diam Straight Shank with Weldon Flat 3/8" Hole End Mill Holder/Adapter;2" Projection
MI ITEM #
11680867
MFR #
08368201
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$458.38
/each
Qty
Add to Cart
Specifications
Dimensions
Hole Diameter
3/8 in
Overall Length
4.0000 in
Projection
2.0000 in
Shank Diameter
1 in
Details
Shank Type
Straight w/Weldon Flat
Through Coolant
No
Overview
Mfr description
08368201 08368201 3/8" X 4" W/ 1"SH. E/M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought