Motion
08368243

Made in USA
08368243

1" Shank Diam Straight Shank with Weldon Flat 3/8" Hole End Mill Holder/Adapter;5" Projection
MI ITEM #11680869
MFR #08368243
List Price$447.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08368243

1" Shank Diam Straight Shank with Weldon Flat 3/8" Hole End Mill Holder/Adapter;5" Projection
MI ITEM #11680869
MFR #08368243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$447.35/each for your price

Overview

Mfr description
08368243 08368243 3/8" X 7" W/ 1" SH. E/

Specifications

  • Hole Diameter
    3/8 in
  • Overall Length
    7.0000 in
  • Projection
    5.0000 in
  • Shank Diameter
    1 in
  • Shank Type
    Straight w/Weldon Flat
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text