Motion
08391401

Made in USA
08391401

120 Volt, 50 Watt, Electric, Fluorescent Portable Hook Work Light 50' Cord, 1 Head, 4,300 Lumens, 32-1/4" Long
Mi Item #11680873
MFR #08391401
Price$1,114.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08391401

120 Volt, 50 Watt, Electric, Fluorescent Portable Hook Work Light 50' Cord, 1 Head, 4,300 Lumens, 32-1/4" Long
Mi Item #11680873
MFR #08391401

Mfr description
08391401 08391401 50' 50W MAINTENANCE 50
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,114.93/each

Specifications

Dimensions

  • Cord Length
    50.00 ft
  • Lumens
    4300
  • Overall Fixture Length
    32.25 in
  • Wattage
    50

Details

  • Housing Color
    Yellow
  • Includes
    Lamp
  • Lamp Type
    Fluorescent
  • Number Of Heads
    1
  • Portable Type
    Hook
  • Power Type
    Electric
  • PSC Code
    6210
  • Recommended Environment
    Indoor
  • Voltage
    120 V
  • Wire Gauge Number Of Conductors
    16/3
  • Wire Type
    SJEOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)