Motion
08410961

Made in USA
08410961

M10x1.50, 13.46mm Insert Diam, 20.45mm OAL, Knurled Body Open End Threaded Insert;13.5mm Hole Diam, 17.4mm Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680875
MFR #08410961
List Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08410961

M10x1.50, 13.46mm Insert Diam, 20.45mm OAL, Knurled Body Open End Threaded Insert;13.5mm Hole Diam, 17.4mm Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680875
MFR #08410961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.45/each for your price

Overview

Mfr description
08410961 08410961 M10 ALUM 7.9 GRIP 25PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.

Specifications

  • Drill Size
    13.50 mm
  • Finish Coating
    Clear Protective Coating
  • Head Diameter
    17.40 mm
  • Head Height
    0.89 mm
  • Hole Diameter
    13.50 mm
  • Insert Diameter
    13.46 mm
  • Material
    Aluminum
  • Material Grade
    5056
  • Maximum Grip
    7.90 mm
  • Minimum Grip
    3.80 mm
  • Overall Length
    20.45 mm
  • System of Measurement
    Metric
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text