Motion
08411001

Made in USA
08411001

#10-32, 0.296 Insert Diam, 0.585" OAL, Knurled Body Open End Threaded Insert;0.2969" Hole Diam, 0.415" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680879
MFR #08411001
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411001

#10-32, 0.296 Insert Diam, 0.585" OAL, Knurled Body Open End Threaded Insert;0.2969" Hole Diam, 0.415" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680879
MFR #08411001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.33/each

Specifications

Dimensions

  • Head Diameter
    0.4150 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.2969 in
  • Insert Diameter
    0.2960 in
  • Maximum Grip
    0.2250 in
  • Minimum Grip
    0.1300 in
  • Overall Length
    0.5850 in
  • Thread Size
    #10-32

Details

  • Finish Coating
    Clear Protective Coating
  • Material
    Aluminum
  • Material Grade
    5056
  • Thread Standard
    UNF
  • Type
    Knurled Body Open End

Overview

Mfr description
08411001 08411001 10-32ALUM225GRP25PK OP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought