Motion
08411019

Made in USA
08411019

1/4-20, 0.39 Insert Diam, 0.58" OAL, Knurled Body Open End Threaded Insert;0.3906" Hole Diam, 1/2" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680880
MFR #08411019
List Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411019

1/4-20, 0.39 Insert Diam, 0.58" OAL, Knurled Body Open End Threaded Insert;0.3906" Hole Diam, 1/2" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680880
MFR #08411019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.30/each for your price

Overview

Mfr description
08411019 08411019 1/4-20ALUM165GRIP25PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.

Specifications

  • Finish Coating
    Clear Protective Coating
  • Head Diameter
    0.5000 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.3906 in
  • Insert Diameter
    0.3900 in
  • Material
    Aluminum
  • Material Grade
    5056
  • Maximum Grip
    0.1650 in
  • Minimum Grip
    0.0270 in
  • Overall Length
    0.5800 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text