Motion
08411043

Made in USA
08411043

M4x0.70, 6.73mm Insert Diam, 11.94mm OAL, Knurled Body Open End Threaded Insert;6.75mm Hole Diam, 9.91mm Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680883
MFR #08411043
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411043

M4x0.70, 6.73mm Insert Diam, 11.94mm OAL, Knurled Body Open End Threaded Insert;6.75mm Hole Diam, 9.91mm Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680883
MFR #08411043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.03/each

Specifications

Dimensions

  • Drill Size
    6.75 mm
  • Head Diameter
    9.91 mm
  • Head Height
    0.76 mm
  • Hole Diameter
    6.75 mm
  • Insert Diameter
    6.73 mm
  • Maximum Grip
    3.30 mm
  • Minimum Grip
    2.00 mm
  • Overall Length
    11.94 mm
  • Thread Size
    M4x0.70

Details

  • Finish Coating
    Clear Protective Coating
  • Material
    Aluminum
  • Material Grade
    5056
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    Knurled Body Open End

Overview

Mfr description
08411043 08411043 M4-0.7ALUM3.3GRP25PK O
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought