Motion
08411076

Made in USA
08411076

M5x0.80, 7.52mm Insert Diam, 12.07mm OAL, Knurled Body Open End Threaded Insert;7.6mm Hole Diam, 10.54mm Head Diam, 5056 Aluminum, Clear Protective Coating
Mi Item #11680886
MFR #08411076
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411076

M5x0.80, 7.52mm Insert Diam, 12.07mm OAL, Knurled Body Open End Threaded Insert;7.6mm Hole Diam, 10.54mm Head Diam, 5056 Aluminum, Clear Protective Coating
Mi Item #11680886
MFR #08411076

Mfr description
08411076 08411076 M5 ALUM 3.3 GRIP 25PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.35/each

Specifications

Dimensions

  • Drill Size
    7.60 mm
  • Head Diameter
    10.54 mm
  • Head Height
    0.76 mm
  • Hole Diameter
    7.60 mm
  • Insert Diameter
    7.52 mm
  • Maximum Grip
    3.30 mm
  • Minimum Grip
    0.50 mm
  • Overall Length
    12.07 mm
  • Thread Size
    M5x0.80

Details

  • Finish Coating
    Clear Protective Coating
  • Material
    Aluminum
  • Material Grade
    5056
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    Knurled Body Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)