Motion
08411092

Made in USA
08411092

M6x1.00, 9.91mm Insert Diam, 14.73mm OAL, Knurled Body Open End Threaded Insert;10mm Hole Diam, 12.7mm Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680888
MFR #08411092
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411092

M6x1.00, 9.91mm Insert Diam, 14.73mm OAL, Knurled Body Open End Threaded Insert;10mm Hole Diam, 12.7mm Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680888
MFR #08411092

Mfr description
08411092 08411092 M6 ALUM 4.2 GRIP 25PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.38/each

Specifications

Dimensions

  • Drill Size
    10.00 mm
  • Head Diameter
    12.70 mm
  • Head Height
    0.76 mm
  • Hole Diameter
    10.00 mm
  • Insert Diameter
    9.91 mm
  • Maximum Grip
    4.20 mm
  • Minimum Grip
    0.70 mm
  • Overall Length
    14.73 mm
  • Thread Size
    M6x1.00

Details

  • Finish Coating
    Clear Protective Coating
  • Material
    Aluminum
  • Material Grade
    5056
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)