Motion
08411126

Made in USA
08411126

3/8-16, 0.53 Insert Diam, 0.805" OAL, Knurled Body Open End Threaded Insert;0.5312" Hole Diam, 0.685" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680891
MFR #08411126
List Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411126

3/8-16, 0.53 Insert Diam, 0.805" OAL, Knurled Body Open End Threaded Insert;0.5312" Hole Diam, 0.685" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680891
MFR #08411126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.03/each for your price

Overview

Mfr description
08411126 08411126 3/8 ALUM 312 GRIP 25PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.

Specifications

  • Finish Coating
    Clear Protective Coating
  • Head Diameter
    0.6850 in
  • Head Height
    0.0350 in
  • Hole Diameter
    0.5312 in
  • Insert Diameter
    0.5300 in
  • Material
    Aluminum
  • Material Grade
    5056
  • Maximum Grip
    0.3120 in
  • Minimum Grip
    0.1500 in
  • Overall Length
    0.8050 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text