Motion
08411134

Made in USA
08411134

#6-32, 0.265 Insert Diam, 0.47" OAL, Knurled Body Open End Threaded Insert;0.2656" Hole Diam, 0.39" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680892
MFR #08411134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411134

#6-32, 0.265 Insert Diam, 0.47" OAL, Knurled Body Open End Threaded Insert;0.2656" Hole Diam, 0.39" Head Diam, 5056 Aluminum, Clear Protective Coating
MI ITEM #11680892
MFR #08411134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08411134 08411134 6-32ALUM 130 GRIP 25PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends.

Specifications

  • Finish Coating
    Clear Protective Coating
  • Head Diameter
    0.3900 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.2656 in
  • Insert Diameter
    0.2650 in
  • Material
    Aluminum
  • Material Grade
    5056
  • Maximum Grip
    0.1300 in
  • Minimum Grip
    0.0800 in
  • Overall Length
    0.4700 in
  • Thread Size
    #6-32
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text