Motion
08411191

Made in USA
08411191

M10x1.50, 13.46mm Insert Diam, 17.53mm OAL, Knurled Body Open End Threaded Insert;13.5mm Hole Diam, 17.4mm Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680898
MFR #08411191
List Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411191

M10x1.50, 13.46mm Insert Diam, 17.53mm OAL, Knurled Body Open End Threaded Insert;13.5mm Hole Diam, 17.4mm Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680898
MFR #08411191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.35/each for your price

Overview

Mfr description
08411191 08411191 M10 STL/ZN 3.8GRP 25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size
    13.50 mm
  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Head Diameter
    17.40 mm
  • Head Height
    0.89 mm
  • Hole Diameter
    13.50 mm
  • Insert Diameter
    13.46 mm
  • Material
    Steel
  • Material Grade
    1008/1010
  • Maximum Grip
    3.80 mm
  • Minimum Grip
    0.70 mm
  • Overall Length
    17.53 mm
  • System of Measurement
    Metric
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text