Motion
08411225

Made in USA
08411225

#10-24, 0.296 Insert Diam, 0.585" OAL, Knurled Body Open End Threaded Insert;0.2969" Hole Diam, 0.415" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680901
MFR #08411225
Price$11.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411225

#10-24, 0.296 Insert Diam, 0.585" OAL, Knurled Body Open End Threaded Insert;0.2969" Hole Diam, 0.415" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680901
MFR #08411225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.80/each

Specifications

Dimensions

  • Head Diameter
    0.4150 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.2969 in
  • Insert Diameter
    0.2960 in
  • Maximum Grip
    0.2250 in
  • Minimum Grip
    0.1300 in
  • Overall Length
    0.5850 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    1008/1010
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Overview

Mfr description
08411225 08411225 10-24STL/ZN225GRP25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought