Motion
08411233

Made in USA
08411233

#10-32, 0.296 Insert Diam, 0.475" OAL, Knurled Body Open End Threaded Insert;0.2969" Hole Diam, 0.415" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
Mi Item #11680902
MFR #08411233
Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411233

#10-32, 0.296 Insert Diam, 0.475" OAL, Knurled Body Open End Threaded Insert;0.2969" Hole Diam, 0.415" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
Mi Item #11680902
MFR #08411233

Mfr description
08411233 08411233 10-32STL/ZN130GRP25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.40/each

Specifications

Dimensions

  • Head Diameter
    0.4150 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.2969 in
  • Insert Diameter
    0.2960 in
  • Maximum Grip
    0.1300 in
  • Minimum Grip
    0.0200 in
  • Overall Length
    0.4750 in
  • Thread Size
    #10-32

Details

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    1008/1010
  • Thread Standard
    UNF
  • Type
    Knurled Body Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)