Motion
08411258

Made in USA
08411258

1/4-20, 0.39 Insert Diam, 0.58" OAL, Knurled Body Open End Threaded Insert;0.3906" Hole Diam, 1/2" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680904
MFR #08411258
List Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411258

1/4-20, 0.39 Insert Diam, 0.58" OAL, Knurled Body Open End Threaded Insert;0.3906" Hole Diam, 1/2" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680904
MFR #08411258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.70/each for your price

Overview

Mfr description
08411258 08411258 1/4 STL/ZN 165GRP 25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Head Diameter
    0.5000 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.3906 in
  • Insert Diameter
    0.3900 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Maximum Grip
    0.1650 in
  • Minimum Grip
    0.0270 in
  • Overall Length
    0.5800 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text