Motion
08411266

Made in USA
08411266

1/4-20, 0.39 Insert Diam, 0.68" OAL, Knurled Body Open End Threaded Insert;0.3906" Hole Diam, 1/2" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680905
MFR #08411266
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411266

1/4-20, 0.39 Insert Diam, 0.68" OAL, Knurled Body Open End Threaded Insert;0.3906" Hole Diam, 1/2" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680905
MFR #08411266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.05/each

Specifications

Dimensions

  • Head Diameter
    0.5000 in
  • Head Height
    0.0300 in
  • Hole Diameter
    0.3906 in
  • Insert Diameter
    0.3900 in
  • Maximum Grip
    0.2600 in
  • Minimum Grip
    0.1650 in
  • Overall Length
    0.6800 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    1008/1010
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Overview

Mfr description
08411266 08411266 1/4 STL/ZN 260GRP 25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought