Motion
08411290

Made in USA
08411290

5/16-18, 0.53 Insert Diam, 0.69" OAL, Knurled Body Open End Threaded Insert;0.5312" Hole Diam, 0.685" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
Mi Item #11680907
MFR #08411290
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411290

5/16-18, 0.53 Insert Diam, 0.69" OAL, Knurled Body Open End Threaded Insert;0.5312" Hole Diam, 0.685" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
Mi Item #11680907
MFR #08411290

Mfr description
08411290 08411290 5/16STL/ZN 150GRP 25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Head Diameter
    0.6850 in
  • Head Height
    0.0350 in
  • Hole Diameter
    0.5312 in
  • Insert Diameter
    0.5300 in
  • Maximum Grip
    0.1500 in
  • Minimum Grip
    0.0270 in
  • Overall Length
    0.6900 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    1008/1010
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)