Motion
08411365

Made in USA
08411365

3/8-16, 0.53 Insert Diam, 0.805" OAL, Knurled Body Open End Threaded Insert;0.5312" Hole Diam, 0.685" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680914
MFR #08411365
List Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411365

3/8-16, 0.53 Insert Diam, 0.805" OAL, Knurled Body Open End Threaded Insert;0.5312" Hole Diam, 0.685" Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680914
MFR #08411365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.35/each for your price

Overview

Mfr description
08411365 08411365 3/8 STL/ZN 312GRP 25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Head Diameter
    0.6850 in
  • Head Height
    0.0350 in
  • Hole Diameter
    0.5312 in
  • Insert Diameter
    0.5300 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Maximum Grip
    0.3120 in
  • Minimum Grip
    0.1500 in
  • Overall Length
    0.8050 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Knurled Body Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text