Motion
08411399

Made in USA
08411399

M8x1.25, 13.46mm Insert Diam, 17.53mm OAL, Knurled Body Open End Threaded Insert;13.5mm Hole Diam, 17.4mm Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680917
MFR #08411399
Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08411399

M8x1.25, 13.46mm Insert Diam, 17.53mm OAL, Knurled Body Open End Threaded Insert;13.5mm Hole Diam, 17.4mm Head Diam, 1008/1010 Steel, Clear Protective Coating & Zinc Yellow Dichromate Finish
MI ITEM #11680917
MFR #08411399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.23/each

Specifications

Dimensions

  • Drill Size
    13.50 mm
  • Head Diameter
    17.40 mm
  • Head Height
    0.89 mm
  • Hole Diameter
    13.50 mm
  • Insert Diameter
    13.46 mm
  • Maximum Grip
    3.80 mm
  • Minimum Grip
    0.70 mm
  • Overall Length
    17.53 mm
  • Thread Size
    M8x1.25

Details

  • Finish Coating
    Clear Protective Coating, Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    1008/1010
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    Knurled Body Open End

Overview

Mfr description
08411399 08411399 8MM STL/ZN 3.8GRP 25PK
  • Knurled body open end inserts have knurls along the outside diameter and are open on both ends
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought