Motion
08532616

Made in USA
08532616

#30, 6" Flute Length, 7" Depth of Cut, Carbide-Tipped Shank, Single Flute Gun Drill;3/4" Shank Diam, N-8 Nosegrind Point, 115° Point Angle, 3/4" OAL, Bright Finish
MI ITEM #11680924
MFR #08532616
List Price$183.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08532616

#30, 6" Flute Length, 7" Depth of Cut, Carbide-Tipped Shank, Single Flute Gun Drill;3/4" Shank Diam, N-8 Nosegrind Point, 115° Point Angle, 3/4" OAL, Bright Finish
MI ITEM #11680924
MFR #08532616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$183.45/each for your price

Overview

Mfr description
08532616 08532616 .1285X10" TPR UNDCUT C
  • Carbide tips cuts faster than high speed steel. The carbide tip is brazed onto the steel head of a shank. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Coolant Hole Type
    Round
  • Cutting Direction
    Right Hand
  • Depth of Cut
    7.0000
  • Drill Diameter Compatibility
    +0.0005 to -0.0005;+0.0127 to -0.0127
  • Drill Point Angle
    115
  • Drill Size
    0.1285 mm
  • Drill Type
    Single Flute Gun Drill
  • Driver Length
    2-3/4 in
  • Finish Coating
    Bright
  • Flute Length
    6 in
  • Material
    Carbide-Tipped
  • Number Of Flutes
    1
  • Overall Length
    10 in
  • Point Type
    N-8 Nosegrind
  • Shank Diameter
    3/4 in
  • Style
    R-1 Low Land
  • Type
    Single Flute Gun Drill
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text