Motion
08535643

Made in USA
08535643

325 Piece, M1 to M8 Pin Diam, Spring Pin Assortment 10 to 40mm Long, Steel
Mi Item #11681161
MFR #08535643
Price$146.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08535643

325 Piece, M1 to M8 Pin Diam, Spring Pin Assortment 10 to 40mm Long, Steel
Mi Item #11681161
MFR #08535643

Mfr description
08535643 08535643 325 PCS METRIC ROLL PI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.43/each

Specifications

Dimensions

  • Maximum Length
    40.00 mm
  • Maximum Pin Diameter
    M8 mm
  • Minimum Length
    10.00 mm
  • Minimum Pin Diameter
    M1 mm
  • Pin Sizes Included
    M1x10.00 mm; M1x20.00 mm; M2.5x16.00 mm; M2.5x26.00 mm; M2x10.00 mm; M2x20.00 mm; M3x16.00 mm; M3x26.00 mm; M3x40.00 mm; M4x28.00 mm; M4x40.00 mm; M5x26.00 mm; M5x32.00 mm; M5x45.00 mm; M6x30.00 mm; M6x36.00 mm; M8x28.00 mm; M8x40.00

Details

  • Fastener Types Included
    Spring Pins
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    325
  • System of Measurement
    Metric
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)