Motion
08601551

Made in USA
08601551

Drill Chuck Key No. K2, K3, K4, K32 4 Way;For Use with 3/8 to 3/4 Inch Heavy Duty Drill Chucks
Mi Item #11681183
MFR #08601551
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08601551

Drill Chuck Key No. K2, K3, K4, K32 4 Way;For Use with 3/8 to 3/4 Inch Heavy Duty Drill Chucks
Mi Item #11681183
MFR #08601551

Mfr description
08601551 08601551 K2, K3, K32, K4 4 WAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Details

  • For Use With
    3/8 to 3/4" Heavy Duty Drill Chucks
  • Key Number
    K2;K3;K4;K32
  • Product Number Compatibility
    33, 36, 11N, 14N, 16N, 18N, 2A, 2BA3/8, 32BA1/2, 3326A, 3326E, 33BA1/2, 33BA3/8, 33BA5/8, 33KD, 34-02, 34-06, 34-33, 34-33C, 35B1/2, 36B3/4, 36KD, 36PD, 3A, 3B5/8, 36B5/8, 3KD, 3PD
  • Type
    4-Way Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)