Motion
08651200

Made in USA
08651200

5/8" Inscribed Circle, Triangle Shim for Indexables Carbide, 3/16" Thick, ITSN Shim Style, Negative Rake
MI ITEM #11681189
MFR #08651200
List Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651200

5/8" Inscribed Circle, Triangle Shim for Indexables Carbide, 3/16" Thick, ITSN Shim Style, Negative Rake
MI ITEM #11681189
MFR #08651200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.00/each for your price

Overview

Mfr description
08651200 08651200 ITSN-533 NEG.SHIM TRIA
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    5/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Triangle
  • Shim Style
    ITSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought