Motion
08651226

Made in USA
08651226

3/8" Inscribed Circle, Square Shim for Indexables Carbide, 1/8" Thick, ISSN Shim Style, Negative Rake
MI ITEM #11681191
MFR #08651226
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651226

3/8" Inscribed Circle, Square Shim for Indexables Carbide, 1/8" Thick, ISSN Shim Style, Negative Rake
MI ITEM #11681191
MFR #08651226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
08651226 08651226 ISSN-322 NEG.SHIM SQUA
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    3/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Square
  • Shim Style
    ISSN
  • Thickness
    1/8 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought