Motion
08651234

Made in USA
08651234

1/2" Inscribed Circle, Square Shim for Indexables Carbide, 3/16" Thick, ISSN Shim Style, Negative Rake, Left Hand Cut
MI ITEM #11681192
MFR #08651234
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651234

1/2" Inscribed Circle, Square Shim for Indexables Carbide, 3/16" Thick, ISSN Shim Style, Negative Rake, Left Hand Cut
MI ITEM #11681192
MFR #08651234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
08651234 08651234 ISSN-433 NEG.SHIM SQUA
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Cutting Direction
    Left Hand
  • Insert Inscribed Circle
    1/2 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Square
  • Shim Style
    ISSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text