Motion
08651283

Made in USA
08651283

3/4" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, ICSN Shim Style, Negative Rake, Left Hand Cut
MI ITEM #11681196
MFR #08651283
List Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651283

3/4" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, ICSN Shim Style, Negative Rake, Left Hand Cut
MI ITEM #11681196
MFR #08651283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.48/each for your price

Overview

Mfr description
08651283 08651283 ICSN-633 NEG.SHM.DIA80
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Cutting Direction
    Left Hand
  • Insert Inscribed Circle
    3/4 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    ICSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought