Motion
08651317

Made in USA
08651317

3/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 1/8" Thick, IVSN Shim Style, Negative Rake, Right Hand Cut
MI ITEM #11681199
MFR #08651317
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651317

3/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 1/8" Thick, IVSN Shim Style, Negative Rake, Right Hand Cut
MI ITEM #11681199
MFR #08651317

Mfr description
08651317 08651317 IVSN-322 NEG.SHM DIA35
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.50/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/8 in
  • Thickness
    1/8 in

Details

  • Cutting Direction
    Right Hand
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    IVSN
  • Type
    Shim,Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)