Motion
08651325

Made in USA
08651325

1/2" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, IVSN Shim Style, Negative Rake, Right Hand Cut
MI ITEM #11681200
MFR #08651325
List Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08651325

1/2" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, IVSN Shim Style, Negative Rake, Right Hand Cut
MI ITEM #11681200
MFR #08651325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.60/each for your price

Overview

Mfr description
08651325 08651325 IVSN-432 NEG.SHM DIA35
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Cutting Direction
    Right Hand
  • Insert Inscribed Circle
    1/2 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    IVSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought